Shop METABO HPT
See all product information
Create Account
Air Hose with Industrial Fittings, 1/4 in OD, 100 ft L, Crimped x Compression, 300 psi Pressure
- Mfr # 115156M
- Zoro # G713993993
product price:Â
$
72.89
/ea
Key Features
Pneumatic Hose Max Pressure
300 psi
Material
Polyurethane
Max Temp
-40 Degrees to 165 Degrees F
Width
23 in
Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 115156M
- Zoro #
- G713993993
- UPC #
- 754005003282
- Country of Origin
- China
Dimensions
- Width
- 23 in
- Outside Dia.
- 1/4 in
Details
- Pneumatic Hose Max Pressure
- 300 psi
- Material
- Polyurethane
- Max Temp
- -40 Degrees to 165 Degrees F
- Color
- Green
Description
Metabo HPT Air Hose with Industrial Fittings, 1/4 in Dia Outside, 100 ft L, Crimped x Compression Connection, 300 psi, Temperature Rating: -40 to 165 deg F, Polyurethane, Green
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.