1/4 x 50 Ft Roll EPDM Air-Water-Light Chemical 300PSI Hose Red
- Mfr # ICH-ER1/4-300RD-50
- Zoro # G510992687
product price:
$
53.35
/ea
Key Features
Pneumatic Hose Length
50 ft
Material
EPDM Rubber
Color
Red
Working Pressure (PSI)
300
Inside Dia.
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ICH-ER1/4-300RD-50
- Zoro #
- G510992687
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Pneumatic Hose Length
- 50 ft
- Inside Dia.
- 1/4 in
- Outside Dia.
- 0.55 in
Details
- Material
- EPDM Rubber
- Color
- Red
- Working Pressure (PSI)
- 300
- Temp. Range
- -40 Degrees to 212 Degrees F
Description
- •Air-Water-Light Chemical Application
- •Precut length perfect for whatever application you need
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.