1/4 x 800 ft Reel EPDM Air-Water-Light Chemical 200PSI Hose Red
- Mfr # ICH-ER1/4-200RD-800reel-1pc
- Zoro # G810992820
product price:
$
638.99
/ea
Free Shipping & Returns
Key Features
Material
EPDM Rubber
Outside Dia.
0.505 in
Inside Dia.
1/4 in
Color
Red
Working Pressure (PSI)
200 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ICH-ER1/4-200RD-800reel-1pc
- Zoro #
- G810992820
- UPC #
- -
- Country of Origin
- Spain
- Material
- EPDM Rubber
- Color
- Red
- Working Pressure (PSI)
- 200 psi
- Temp. Range
- -40 Degrees to 212 Degrees F
Dimensions
- Pneumatic Hose Length
- 800 ft
- Outside Dia.
- 0.505 in
- Inside Dia.
- 1/4 in
Description
- •Air-Water-Light Chemical Application
- •Reels great for making custom lengths
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.