1.5 Inch x 100 Ft Heavy Duty PVC, More Flexible in Cold. Clear with White Helical

  • Mfr # WCWHD-1.5-FG

  • Zoro # G215918326


product price:  $492.99
/ea
Free Shipping & Returns

Key Features

Inside Dia.
1.5 in
Max. Pressure
310 psi
Bend Radius
4.0 in
Color
Clear/White
Length
100 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WCWHD-1.5-FG
Zoro #
G215918326
UPC #
-
Country of Origin
Spain

Dimensions

Inside Dia.
1.5 in
Bend Radius
4.0 in
Length
100 ft

Details

Max. Pressure
310 psi
Color
Clear/White
Tube Material
PVC

Description

White Cold Weather with Clear Special Cold Weather inner liner PVC suction/discharge hose W/exposed white Helical Heavy Duty Food Grade 1.5 -40F - WP: 100 PSI 0.85 LBS/FT- Roll Dimensions: L 34 W 34 H 10, 46LBS. Improved design, stays flexible in the cold. Won't crush easily in the heat! Drags easily, more durable, clear FDA food grade tube. Better flexibility!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.