1.5 Inch x 100 Ft Potable water NSF Dricking water Discharge hose Stainless Camlock Ends
- Mfr # AQUAF-1.5x100-F-MCAMSS
- Zoro # G315918233
product price:Â
$
1,271.99
/ea
Free Shipping & Returns
Key Features
Tube Material
NSF Polyurethane-White
Inside Dia.
1.5 in
Max. Pressure
750 psi
Length
100 ft
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AQUAF-1.5x100-F-MCAMSS
- Zoro #
- G315918233
- UPC #
- -
- Country of Origin
- United States
- Tube Material
- NSF Polyurethane-White
- Max. Pressure
- 750 psi
- Color
- Blue
- Fitting Type
- M & F Camlocks
- Reinforcement
- 5 Ply High Tensile Strengh Polyester Spirals
Dimensions
- Inside Dia.
- 1.5 in
- Length
- 100 ft
Description
- Potable Water
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.