1.5 inch X 100 Ft PVC Water Suction Hose, Green
- Mfr # S113-1.5
- Zoro # G815918320
product price:Â
$
249.99
/ea
Free Shipping & Returns
Key Features
Tube Material
PVC
Inside Dia.
1-1/2 in
Outside Dia.
1.84 in
Max. Pressure
270 psi
Length
100 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S113-1.5
- Zoro #
- G815918320
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Inside Dia.
- 1-1/2 in
- Outside Dia.
- 1.84 in
- Length
- 100 ft
- Bend Radius
- 4 in
Details
- Tube Material
- PVC
- Max. Pressure
- 270 psi
- Color
- Green
Description
Standard duty PVC Water-Light Chemical Suction/Discharge hose WP: 90 PSI OD: 1.84 0.49 LBS/FT- Color: green- Roll dimensions: L 34 W 34 H 8, 41LBS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.