Shop INDUSTRIAL CHOICE
See all product information
Create Account
1.5 Inch X 25 Ft Mill Discharge Double Jacket Hose White NPSH Fitting
Mfr # DJ600-1.5x25-NPSH
Zoro # G215918036
product price:Â
$
126.09
/ea
Free Shipping & Returns
Key Features
Inside Dia.
1-1/2 in
Length
25 ft
Color
White
Fitting Type
F & M NPSH Thread
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DJ600-1.5x25-NPSH
- Zoro #
- G215918036
- UPC #
- -
- Country of Origin
- United States
- Color
- White
- Fitting Type
- F & M NPSH Thread