Shop INDUSTRIAL CHOICE
See all product information
Create Account
1.5 Inch X 300 Ft PVC LayFlat Discharge Red Hose, Heliflex
- Mfr # HF-50-1.5
- Zoro # G415917839
product price:Â
$
578.99
/ea
Free Shipping & Returns
Key Features
Inside Dia.
1.5 in
Length
300 ft
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HF-50-1.5
- Zoro #
- G415917839
- UPC #
- -
- Country of Origin
- United States
- Color
- Red