1.5 Inch X 50 Ft Mill Discharge Single Jacket Hose White NPSH Fitting

  • Mfr # MD250-1.5x50-NPSH

  • Zoro # G215917909


product price:  $153.99
/ea
Free Shipping & Returns

Key Features

Fitting Type
F & M NPSH Thread
Length
50 ft
Color
White
Inside Dia.
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MD250-1.5x50-NPSH
Zoro #
G215917909
UPC #
-
Country of Origin
United States

Dimensions

Length
50 ft
Inside Dia.
1.5 in

Details

Fitting Type
F & M NPSH Thread
Color
White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.