Shop INDUSTRIAL CHOICE
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
2 Inch x 100 Ft Heavy Duty PVC, More Flexible in Cold. Clear with White Helical
- Mfr # WCWHD-2-FG
- Zoro # G615918308
product price:Â
$
721.99
/ea
Key Features
Tube Material
PVC
Inside Dia.
2 in
Max. Pressure
267 psi
Length
100 ft
Color
Clear/White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WCWHD-2-FG
- Zoro #
- G615918308
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Inside Dia.
- 2 in
- Length
- 100 ft
- Bend Radius
- 5.5 in
Details
- Tube Material
- PVC
- Max. Pressure
- 267 psi
- Color
- Clear/White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.