2 Inch X 100 Ft Rubber Covered Fire Hose, Red
- Mfr # RCFH-500-2-BULK
- Zoro # G415918317
product price:Â
$
662.99
/ea
Free Shipping & Returns
Key Features
Hose Color
Red
Hose Inside Diameter
2 in
Length
100 ft
Hose Length
100 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RCFH-500-2-BULK
- Zoro #
- G415918317
- UPC #
- -
- Country of Origin
- United States
- Hose Color
- Red
Dimensions
- Hose Inside Diameter
- 2 in
- Length
- 100 ft
- Hose Length
- 100 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.