2 Inch X 50 Ft Mill Discharge Single Jacket Hose White NPSH Fitting

  • Mfr # MD250-2x50-NPSH

  • Zoro # G415917976


product price:  $213.99
/ea
Free Shipping & Returns

Key Features

Length
50 ft
Color
White
Fitting Type
F & M NPSH Thread
Inside Dia.
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MD250-2x50-NPSH
Zoro #
G415917976
UPC #
-
Country of Origin
United States

Dimensions

Length
50 ft
Inside Dia.
2 in

Details

Color
White
Fitting Type
F & M NPSH Thread

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.