Shop INDUSTRIAL CHOICE
See all product information
Create Account
2 Inch X 75 Ft Mill Discharge Single Jacket Hose White Clamped NPSH Fittings
- Mfr # MD250-2x75-NPSH-CLP
- Zoro # G015917918
product price:Â
$
216.99
/ea
Free Shipping & Returns
Key Features
Inside Dia.
2 in
Length
75 ft
Color
White
Fitting Type
F & M NPSH Thread
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MD250-2x75-NPSH-CLP
- Zoro #
- G015917918
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Inside Dia.
- 2 in
- Length
- 75 ft
Details
- Color
- White
- Fitting Type
- F & M NPSH Thread