2.5 Inch X 100 Ft Mill Discharge Double Jacket Hose White NPSH Fitting

  • Mfr # DJ600-2.5x100-NPSH

  • Zoro # G415918133


product price:  $573.99
/ea
Free Shipping & Returns

Key Features

Fitting Type
F & M NPSH Thread
Length
100 ft
Color
White
Inside Dia.
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DJ600-2.5x100-NPSH
Zoro #
G415918133
UPC #
-
Country of Origin
United States

Dimensions

Length
100 ft
Inside Dia.
2.5 in

Details

Fitting Type
F & M NPSH Thread
Color
White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.