Shop INDUSTRIAL CHOICE
Additional $135.00 delivery surcharge applies per item.
See details
See all product information
Create Account
2.5 inch X 100 Ft PVC Water Suction Hose, Green
- Mfr # S113-2.5
- Zoro # G715918321
product price:Â
$
674.99
/ea
Key Features
Tube Material
PVC
Inside Dia.
2.5 in
Outside Dia.
2.92 in
Max. Pressure
195 psi
Length
100 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S113-2.5
- Zoro #
- G715918321
- UPC #
- -
- Country of Origin
- Spain
- Tube Material
- PVC
- Max. Pressure
- 195 psi
- Color
- Green
Description
Standard duty PVC Water-Light Chemical Suction/Discharge hose WP: 65 PSI OD: 2.92 0.98 LBS/FT- Color: green- Roll dimensions: L 47 W 47 H 12, 81LBS