2.5 Inch X 25 Ft Mill Discharge Single Jacket Hose White NST Fitting
Mfr # MD250-2.5x25-NST/NH
Zoro # G815917897
product price:Â $138.99
/ea
Free Shipping & Returns
Key Features
Inside Dia.
2.5 in
Fitting Type
F & M NST Thread
Length
25 ft
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MD250-2.5x25-NST/NH
Zoro #
G815917897
UPC #
-
Country of Origin
United States
Dimensions
Inside Dia.
2.5 in
Length
25 ft
Details
Fitting Type
F & M NST Thread
Color
White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.