Shop INDUSTRIAL CHOICE
See all product information
Create Account
2.5 Inch X 50 Ft 2ply Water Discharge Master, Black, Female & Male Camlocks
- Mfr # 550-2.5x50-F-MCAM
- Zoro # G215918128
product price:Â
$
507.99
/ea
Free Shipping & Returns
Key Features
Tube Material
SBR RUbber Black
Inside Dia.
2-1/2 in
Length
50 ft
Color
Black
Fitting Type
M & F Camlocks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 550-2.5x50-F-MCAM
- Zoro #
- G215918128
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Inside Dia.
- 2-1/2 in
- Length
- 50 ft
Details
- Tube Material
- SBR RUbber Black
- Color
- Black
- Fitting Type
- M & F Camlocks