Shop INDUSTRIAL CHOICE
See all product information
Create Account
2.5 Inch X 50 Ft Mill Discharge Single Jacket Hose White Clamped NPSH Fittings
- Mfr # MD250-2.5x50-NPSH-CLP
- Zoro # G215918272
product price:Â
$
215.99
/ea
Free Shipping & Returns
Key Features
Inside Dia.
2.5 in
Length
50 ft
Color
White
Fitting Type
F & M NPSH Thread
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MD250-2.5x50-NPSH-CLP
- Zoro #
- G215918272
- UPC #
- -
- Country of Origin
- United States
- Color
- White
- Fitting Type
- F & M NPSH Thread