3 Inch x 75 Ft Potable water NSF Dricking water Discharge hose Stainless Camlock Ends
- Mfr # AQUAF-3x75-F-MCAMSS
- Zoro # G915917827
product price:Â
$
1,672.99
/ea
Free Shipping & Returns
Key Features
Tube Material
NSF Polyurethane-White
Inside Dia.
3 in
Fitting Type
M & F Camlocks
Length
75 ft
Reinforcement
16 Ply High Tensile Strengh Polyester Spirals
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AQUAF-3x75-F-MCAMSS
- Zoro #
- G915917827
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Inside Dia.
- 3 in
- Length
- 75 ft
Details
- Tube Material
- NSF Polyurethane-White
- Fitting Type
- M & F Camlocks
- Reinforcement
- 16 Ply High Tensile Strengh Polyester Spirals
- Color
- Blue
- Max. Pressure
- 750 psi
Description
- Potable Water
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.