Shop INDUSTRIAL CHOICE

3/4 x 400 ft Reel EPDM Air-Water-Light Chemical 300PSI Hose White

  • Mfr # ICH-ER3/4-300WH-400reel-1pc

  • Zoro # G210992802


product price:  $1,032.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Pneumatic Hose Length
400 ft
Material
EPDM Rubber
Outside Dia.
1.16 in
Inside Dia.
3/4 in
Temp. Range
-40 to 212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ICH-ER3/4-300WH-400reel-1pc
Zoro #
G210992802
UPC #
-
Country of Origin
Spain

Dimensions

Pneumatic Hose Length
400 ft
Outside Dia.
1.16 in
Inside Dia.
3/4 in

Details

Material
EPDM Rubber
Temp. Range
-40 to 212 Degrees F
Color
White
Working Pressure (PSI)
300

Description

  • •Air-Water-Light Chemical Application
  • •Reels great for making custom lengths

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.