3/8 x 100 ft EPDM Air-Water-Light Chemical 200PSI Brass MPT to MPT Red
- Mfr # RR3/8x100-200
- Zoro # G110992766
product price:Â
$
128.99
/ea
Free Shipping & Returns
Key Features
Pneumatic Hose Length
100 ft
Material
EPDM Rubber
Working Pressure (PSI)
200
Inside Dia.
3/8 in
Outside Dia.
0.69 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RR3/8x100-200
- Zoro #
- G110992766
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pneumatic Hose Length
- 100 ft
- Inside Dia.
- 3/8 in
- Outside Dia.
- 0.69 in
Details
- Material
- EPDM Rubber
- Working Pressure (PSI)
- 200
- Color
- Red
Description
- •Air-Water-Light Chemical Application
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.