Shop INDUSTRIAL CHOICE
See all product information
Create Account
3/8 x 25 ft EPDM Air-Water-Light Chemical 200PSI Brass MPT to MPT Red
- Mfr # RR3/8x25-200
- Zoro # G410992756
product price:Â
$
39.15
/ea
Key Features
Pneumatic Hose Length
25 ft
Material
EPDM Rubber
Inside Dia.
3/8 in
Outside Dia.
0.69 in
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RR3/8x25-200
- Zoro #
- G410992756
- UPC #
- -
- Country of Origin
- United States
- Material
- EPDM Rubber
- Color
- Red
- Working Pressure (PSI)
- 200 psi
Dimensions
- Pneumatic Hose Length
- 25 ft
- Inside Dia.
- 3/8 in
- Outside Dia.
- 0.69 in
Description
- •Air-Water-Light Chemical Application
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.