Shop INDUSTRIAL CHOICE
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
4 Inch x 100 Ft Heavy Duty PVC, More Flexible in Cold. Clear with White Helical
- Mfr # WCWHD-4-FG
- Zoro # G115918334
product price:Â
$
1,476.99
/ea
Key Features
Tube Material
PVC
Inside Dia.
4 in
Max. Pressure
170 psi
Length
100 ft
Color
White, Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WCWHD-4-FG
- Zoro #
- G115918334
- UPC #
- -
- Country of Origin
- Spain
- Tube Material
- PVC
- Max. Pressure
- 170 psi
- Color
- White, Clear
Description
White Cold Weather with Clear Special Cold Weather inner liner PVC suction/discharge hose W/exposed white Helical Heavy Duty Food Grade 4 -40F - WP: 55 PSI 2.9 LBS/FT- Roll Dimensions: L 61 W 61 H 14, 184LBS. Improved design, stays flexible in the cold. Won't crush easily in the heat! Drags easily, more durable, clear FDA food grade tube. Better flexibility!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.