4 inch X 100 Ft PVC Water Suction Hose, Green
Mfr # S113-4
Zoro # G815918283
product price: $881.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
Key Features
Length
100 ft
Bend Radius
12 in
Inside Dia.
4 in
Color
Green
Tube Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S113-4
Zoro #
G815918283
UPC #
-
Country of Origin
Spain
Dimensions
Length
100 ft
Bend Radius
12 in
Inside Dia.
4 in
Outside Dia.
4.56 in
Details
Color
Green
Tube Material
PVC
Max. Pressure
135 psi
Description
Standard duty PVC Water-Light Chemical Suction/Discharge hose WP: 45 PSI OD: 4.56 2.02 LBS/FT- Color: green- Roll dimensions: L 63 W 63 H 16, 170LBS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.