Shop INDUSTRIAL CHOICE
See all product information
Create Account
4 Inch X 200 Ft UCET, Urethane Covered EPDM Tube Hose, Discharge, Black
- Mfr # UCET-4-200BK-200
- Zoro # G715918161
product price:Â
$
1,657.72
/ea
Free Shipping & Returns
Key Features
Tube Material
EPDM Rubber Tube
Inside Dia.
4 in
Max. Pressure
600 psi
Length
200 ft
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCET-4-200BK-200
- Zoro #
- G715918161
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Inside Dia.
- 4 in
- Length
- 200 ft
Details
- Tube Material
- EPDM Rubber Tube
- Max. Pressure
- 600 psi
- Color
- Black
- Reinforcement
- 64 Ply High Tensile Strength Polyester Spirals
Description
- Lightweight: Easy to Handle Move
- Durable: Tough Polyurethane Cover
- Pliable: Expands Over Most Ends
- Strong: High WP/Tensile/Pull Strength