5 inch X 100 Ft PVC Water Suction Hose, Green
Mfr # S113-5
Zoro # G415918331
product price: $1,939.99
/eaKey Features
Tube Material
PVC
Bend Radius
18 in
Inside Dia.
5 in
Length
100 ft
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S113-5
Zoro #
G415918331
UPC #
-
Country of Origin
Spain
Dimensions
Bend Radius
18 in
Inside Dia.
5 in
Length
100 ft
Outside Dia.
5.65 in
Details
Tube Material
PVC
Color
Green
Max. Pressure
135 psi
Description
Standard duty PVC Water-Light Chemical Suction/Discharge hose WP: 45 PSI OD: 5.65 2.97 LBS/FT- Color: green- Roll dimensions: L 76 W 76 H 20, 210LBS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.