5 Inch x 660 Ft Urethane Tube Green Discharge Hose
Mfr # AGTPU-200-5-GR-660
Zoro # G115917863
product price:Â $7,357.99
/eaKey Features
Tube Material
Thermoplastic-Poly-Urethane
Inside Dia.
5 in
Max. Pressure
600 psi
Length
660 ft
Color
Green
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AGTPU-200-5-GR-660
Zoro #
G115917863
UPC #
-
Country of Origin
Spain
Dimensions
Inside Dia.
5 in
Length
660 ft
Details
Tube Material
Thermoplastic-Poly-Urethane
Max. Pressure
600 psi
Color
Green
Description
- Lightwieght: Easy to Handle Move
- Durable: Tough Polyurethane Cover Ozone Resistant
- Strong: High WP/Tensile/Pull Strength
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.