6 inch X 100 Ft PVC Water Suction Hose, Clear with White Helical

  • Mfr # S115-6

  • Zoro # G215918302


product price: $2,346.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Key Features

Tube Material
PVC
Inside Dia.
6 in
Color
Clear/White
Max. Pressure
135 psi
Bend Radius
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S115-6
Zoro #
G215918302
UPC #
-
Country of Origin
Spain

Dimensions

Inside Dia.
6 in
Bend Radius
20 in
Outside Dia.
6.80 in
Length
100 ft

Details

Tube Material
PVC
Color
Clear/White
Max. Pressure
135 psi

Description

Standard duty PVC Water-Light Chemical Suction/Discharge hose WP: 45 PSI OD: 6.8 4.39 LBS/FT- Color: white- Roll dimensions: L 86 W 86 H 21, 316LBS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.