6 inch X 100 Ft PVC Water Suction Hose, Green

  • Mfr # S113-6

  • Zoro # G015918335


product price: $2,346.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Inside Dia.
6 in
Bend Radius
20 in
Tube Material
PVC
Length
100 ft
Outside Dia.
6.80 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S113-6
Zoro #
G015918335
UPC #
-
Country of Origin
Spain

Dimensions

Inside Dia.
6 in
Bend Radius
20 in
Length
100 ft
Outside Dia.
6.80 in

Details

Tube Material
PVC
Max. Pressure
135 psi
Color
Green

Description

Standard duty PVC Water-Light Chemical Suction/Discharge hose WP: 45 PSI OD: 6.8 4.39 LBS/FT- Color: green- Roll dimensions: L 90 W 90 H 20, 310LBS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.