Groove by 1/2 Flange 45 Degree Elbow SCH20 4 inch Steel
Mfr # GVF1/2-45-4-S20CS
Zoro # G915553223
product price:Â $363.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Flange 45 Degree Elbow
Fitting Length
7 in
Material
Carbon Steel
Finish
Unpainted-Carbon Steel
Number of Holes
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
GVF1/2-45-4-S20CS
Zoro #
G915553223
UPC #
-
Country of Origin
United States
Dimensions
Fitting Length
7 in
Details
Specific Fitting Shape
Flange 45 Degree Elbow
Material
Carbon Steel
Finish
Unpainted-Carbon Steel
Number of Holes
8
Application
Air, Non potable Water, Light chemical
Color
Unpainted
Description
- Groove by Flange Elbow Adapter
- 4 in. Groove Adapter
- Groove by Flange 1/2 Plate 45 Elbow Adapter
- Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.
- The Best way to plumb pipe is to Groove it.
- Grooved plumbing allows for easy disassemling and reassembling of pipe and valves
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.