
Groove x Flange 1/2 in Plate 90° Elbow, Schedule 10, Stainless Steel, 4 in
Mfr # GVF1/2-90-4-S10S4
Zoro # G712367931
product price: $340.99
/ea
Free Shipping & Returns
Key Features
Pipe Fitting Material
Stainless Steel
Application
Groove to Flange Adapter, For Groove needs
Color
Silver
Finish
Stainless Steel
Pipe Fitting Length
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
GVF1/2-90-4-S10S4
Zoro #
G712367931
UPC #
-
Country of Origin
United States
Dimensions
Pipe Fitting Length
7 in
Details
Pipe Fitting Material
Stainless Steel
Application
Groove to Flange Adapter, For Groove needs
Color
Silver
Finish
Stainless Steel
Description
The INDUSTRIAL CHOICE - GVF1/2-90-4-S10S4 is a stainless steel pipe fitting constructed from stainless steel. It measures 7 inches in length and features a silver finish. This fitting is compatible with systems involving fluids or gases such as oil, refrigerant, or chemicals, and is suitable for industrial piping applications requiring corrosion-resistant connections.
Key Features:
- Application: Rated for use with groove to flange connections within specified system parameters.
- Color: Silver, offering corrosion resistance and durable appearance.
- Finish: Constructed from stainless steel.
- Pipe Fitting Length: 7 inches, providing a standard length for piping connections.
- Pipe Fitting Material: Made of stainless steel (alloy details not provided).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.