Groove by 1/2in Flange 90 Degree Elbow Sch 10 SS316 4 inch

  • Mfr # GVF1/2-90-4-S10S6

  • Zoro # G312368260


product price:  $487.99
/ea
Free Shipping & Returns

Key Features

Pipe Fitting Material
Stainless Steel
Application
Groove to Flange Adapter, For Groove needs
Pipe Fitting Length
7 in
Color
Silver
Finish
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GVF1/2-90-4-S10S6
Zoro #
G312368260
UPC #
-
Country of Origin
United States

Dimensions

Pipe Fitting Length
7 in

Details

Pipe Fitting Material
Stainless Steel
Application
Groove to Flange Adapter, For Groove needs
Color
Silver
Finish
Stainless Steel

Description

The INDUSTRIAL CHOICE - GVF1/2-90-4-S10S6 is a stainless steel pipe fitting designed as a groove to flange adapter for use with groove systems. Constructed from stainless steel with a silver finish, it measures 7 inches in length, making it suitable for connecting pipes within industrial or commercial piping networks requiring corrosion resistance; stainless steel construction provides corrosion resistance. Its compatibility with groove and flange connections allows its use across various systems involving fluids or gases, such as water, oil, or chemicals.

Key Features:

  • Application: Groove to Flange Adapter, intended for groove-to-flange connections
  • Color: Silver
  • Finish: Stainless Steel surface treatment
  • Pipe Fitting Length: 7 in
  • Pipe Fitting Material: Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.