
Groove by 150 Flange 45 Degree Elbow Sch 10 SS316 5 inch
Mfr # GVF150-45-5-S10S6
Zoro # G612368021
product price: $872.99
/ea
Free Shipping & Returns
Key Features
Pipe Fitting Material
Stainless Steel
Color
Silver
Application
Groove to Flange Adapter, For Groove needs
Finish
Stainless Steel
Pipe Fitting Length
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
GVF150-45-5-S10S6
Zoro #
G612368021
UPC #
-
Country of Origin
United States
Dimensions
Pipe Fitting Length
8 in
Details
Pipe Fitting Material
Stainless Steel
Color
Silver
Application
Groove to Flange Adapter, For Groove needs
Finish
Stainless Steel
Description
Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.
- •Grooved plumbing allows for easy disassemling and reassembling of pipe and valves
- •Groove x Flange 150lb plate 45 Degree 5" Sch 10 SS316
- •Groove x Flange 150lb plate 45 Degree 5" Sch 10 Stainless Steel
- •Groove x Flange 150lb plate Adapter 45 Degree 5" Sch 10 SS316
- •Groove x Flange 150lb plate 45 Degree 5" long Sch 10 SS316
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.