
Groove by 150 Flange 90 Degree Elbow Sch 10 SS304 12 inch
Mfr # GVF150-90-12-S10S4
Zoro # G312367935
product price: $3,319.99
/ea
Free Shipping & Returns
Key Features
Pipe Fitting Material
Stainless Steel
Color
Silver
Pipe Fitting Length
4 in
Application
Groove to Flange Adapter, For Groove needs
Finish
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
GVF150-90-12-S10S4
Zoro #
G312367935
UPC #
-
Country of Origin
United States
Dimensions
Pipe Fitting Length
4 in
Details
Pipe Fitting Material
Stainless Steel
Color
Silver
Application
Groove to Flange Adapter, For Groove needs
Finish
Stainless Steel
Description
Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.
- •Grooved plumbing allows for easy disassemling and reassembling of pipe and valves
- •Groove x Flange 150lb plate 90 Degree 12" Sch 10 SS304
- •Groove x Flange 150lb plate 90 Degree 12" Sch 10 Stainless Steel
- •Groove x Flange 150lb plate Adapter 90 Degree 12" Sch 10 SS304
- •Groove x Flange 150lb plate 90 Degree 12" long Sch 10 SS304
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.