
Groove by Weld 90 Elbow SCH20 10 inch Steel Black Painted
Mfr # GVW-90-10-S20CS-BK
Zoro # G115552514
product price:Â $482.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
90 Degree Elbow
Color
Black Painted
Finish
Black-Carbon Steel
Outside Dia.
10 in
Fitting Length
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
GVW-90-10-S20CS-BK
Zoro #
G115552514
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia.
10 in
Fitting Length
11 in
Details
Specific Fitting Shape
90 Degree Elbow
Color
Black Painted
Finish
Black-Carbon Steel
Material
Carbon Steel
Application
Air, Non potable Water, Light chemical
Description
- Groove by Weld Elbow Adapter
- 10 in. Groove Adapter
- Groove by Weld 90 Elbow Adapter
- Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.
- The Best way to plumb pipe is to Groove it.
- Grooved plumbing allows for easy disassemling and reassembling of pipe and valves
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.