Shop INDUSTRIAL CHOICE
See all product information
Create Account
Groove Gasket NSF Food Grade 12 inch
- Mfr # GV-G-EPNSF-12
- Zoro # G915551830
product price:Â
$
48.39
/ea
Key Features
Color
Unpainted
For Use With
Piping, plumbing and more
Material
Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GV-G-EPNSF-12
- Zoro #
- G915551830
- UPC #
- -
- Country of Origin
- China
- Color
- Unpainted
- For Use With
- Piping, plumbing and more
- Material
- Rubber
Description
- Groove EPDM NSF Gasket
- 12 in. Gasket
- Groove Gasket
- Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.
- The Best way to plumb pipe is to Groove it.
- Grooved plumbing allows for easy disassemling and reassembling of pipe and valves
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.