
Groove Tee Reducer, 6 x 6 x 2 in, Schedule 10, Stainless Steel
Mfr # GV-T-R-6x6x2-S10S4-F
Zoro # G412368245
product price:Â $335.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Tee
Pipe Fitting Material
Stainless Steel
Finish
Stainless Steel
Color
Silver
Pipe Fitting Length
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
GV-T-R-6x6x2-S10S4-F
Zoro #
G412368245
UPC #
-
Country of Origin
China
Dimensions
Pipe Fitting Length
10 in
Details
Specific Fitting Shape
Tee
Pipe Fitting Material
Stainless Steel
Finish
Stainless Steel
Color
Silver
Application
For Groove Piping, For Groove needs
Description
The INDUSTRIAL CHOICE - GV-T-R-6x6x2-S10S4-F is a stainless steel tee fitting rated for use with compatible groove piping systems, manufactured from 304 stainless steel and passivated according to industry standards. It has a length of 10 inches and can be used in systems conveying water, oil, or other fluids compatible with 304 stainless steel. This fitting facilitates connection within piping systems for industrial and commercial applications.
Key Features:
- Application: For groove piping systems
- Color: Silver
- Finish: passivated stainless steel
- Pipe Fitting Length: 10 inches
- Pipe Fitting Material: Stainless Steel
- Fitting shape: tee
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.