
Groove x Flange Adapter, 12 x 4 in, Schedule 10, Stainless Steel
Mfr # GVF150-12x4L-S10S4
Zoro # G812367930
product price: $1,613.99
/ea
Free Shipping & Returns
Key Features
Pipe Fitting Material
Stainless Steel
Finish
Stainless Steel
Pipe Fitting Length
4.5 in
Color
Silver
Application
Groove to Flange Adapter, For Groove needs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
GVF150-12x4L-S10S4
Zoro #
G812367930
UPC #
-
Country of Origin
United States
Dimensions
Pipe Fitting Length
4.5 in
Details
Pipe Fitting Material
Stainless Steel
Finish
Stainless Steel
Color
Silver
Application
Groove to Flange Adapter, For Groove needs
Description
The INDUSTRIAL CHOICE - GVF150-12x4L-S10S4 is a stainless steel pipe fitting designed for connecting components within piping systems, specifically suitable for groove-to-flange applications and needs. This fitting is rated for use with water, oil, hydraulic fluid, refrigerant, or other compatible fluids within specified parameters. Its construction from stainless steel rated for industrial and commercial piping installations ensures durability and resistance to corrosion.
- Application: Groove to Flange Adapter
- Color: Silver
- Finish: Stainless Steel
- Pipe Fitting Length: 4.5 inches
- Pipe Fitting Material: Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.