Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Marking Paint, White, 12 oz

  • Mfr # 398858

  • Zoro # G916277685


product price: $7.29
/ea

Key Features

Coverage Area
300 Linear ft/1 in Wide
Permanence
Temporary
Formulation
Modified Alkyd
Surface Material
Logs, Trees
Paint Base Type
Solvent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
398858
Zoro #
G916277685
UPC #
020066052256
Country of Origin
United States

Dimensions

Container Size
12 oz

Details

Coverage Area
300 Linear ft/1 in Wide
Permanence
Temporary
Formulation
Modified Alkyd
Surface Material
Logs, Trees
Paint Base Type
Solvent
Paint Dispensing Style
Inverted
Product Type
Marking Paint
Item
Marking Paint
Application
Tree Marking
Compatible Equipment
Spray Guns, Striping and Marking Machines
Color
White

Description

Tree Marking Paint

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.