Zoro Homepage

Marking Paint, Yellow, 12 oz

  • Mfr # 398859

  • Zoro # G816277716


product price: $7.29
/ea

Key Features

Surface Material
Logs, Trees
Paint Base Type
Solvent
Coverage Area
300 Linear ft/1 in Wide
Paint Dispensing Style
Inverted
Formulation
Modified Alkyd
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
398859
Zoro #
G816277716
UPC #
020066052263
Country of Origin
United States

Dimensions

Container Size
12 oz

Details

Color
Yellow
Surface Material
Logs, Trees
Paint Base Type
Solvent
Coverage Area
300 Linear ft/1 in Wide
Paint Dispensing Style
Inverted
Formulation
Modified Alkyd
Permanence
Temporary
Item
Marking Paint
Application
Tree Marking
Compatible Equipment
Spray Guns, Striping and Marking Machines
Product Type
Marking Paint

Description

Tree Marking Paint

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.