Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Striping Paint, 17 oz., Water, 17 oz.

  • Mfr # 318192

  • Zoro # G5231704


product price: $10.19
/ea

Key Features

Paint Color Family
Reds
Color
Scarlet Red
Base Type
Water
Size
17 oz.
Paint and Primer Sub Category
Athletic Field Striping Paint
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
318192
Zoro #
G5231704
UPC #
020066353025
Country of Origin
United States

Dimensions

Size
17 oz.
Container Size
20 oz

Details

Item
Spray Paint
Paint Color Family
Reds
Color
Scarlet Red
Base Type
Water
Paint and Primer Sub Category
Athletic Field Striping Paint
Coverage
100 to 200 Linear ft
For Use With
Mfr. No. 206346, 2388000, 2395000
Paint and Primer Surface Material
Concrete
Container Type
Aerosol
Exposure Conditions
Exterior
Application Temperature
32 to 90 Degrees F
Dry Time Tack Free
Less than 30 min.
Striping and Marking Paint and Chalk Item
Athletic Field Striping Paint
Application Method
Spray
Dry Time
30 min.
Features
Bright, Sharp, Well-Defined Lines, Guaranteed Not to Clog
Line Striping Aerosol
Yes
Standards
MIR Compliant, USDA Requirements
Net Weight
17 oz.
Paint and Primer Application Method
Spray
Cleaning Method
Thinner
Compatible Equipment
Striping and Marking Machines
Maximum Application Temperature
90 Degrees F
Resin Material
Modified Alkyd
Compatible with Manufacturer Part Number
206346, 2388000
Use Location
Exterior
Flammability
Flammable
Product Type
Striping Paint
Series Number
AF1600
Surface Material
Athletic Fields, Golf Courses, Playgrounds
Sub Brand
Industrial Choice
Formulation
Water
For Use On
Athletic Fields, Golf Courses, Playgrounds
Resistance Properties
Smudge Resistant
Paint Dispensing Style
Inverted
Paint Base Type
Water
Paint Collection
Temporary Marking Paint
Application
Boundary Marking
Permanence
Semi-Permanent
Coverage Area
100 to 200 Linear ft/3 in Stripe
Minimum Application Temperature
32 Degrees F
Shelf Life
5 yr

Description

Athletic Field Striping Paint, Water Base Type, Line Striping Aerosol Yes, Scarlet Red, Size 17 oz, Athletic Field Striping Paint, Paint and Primer Surface Material Concrete, Grass, Gravel, Paint and Primer Application Method Spray, Striping Machine, Striping Wand, Coverage 100 to 200 Linear ft/3 in Strip, Net Weight 17 oz, Dry Time 30 min, Dry Time Tack Free Less Than 30 min, Application Temperature 32 Degrees to 90 Degrees F, Mild to Moderate Exposure Conditions

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.