Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Striping Paint, Royal Blue, Water, 17 oz.

  • Mfr # 318193

  • Zoro # G5234985


product price: $9.69
/ea

Key Features

Paint Color Family
Blues
Color
Royal Blue
Base Type
Water
Size
17 oz.
Paint and Primer Sub Category
Athletic Field Striping Paint
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
318193
Zoro #
G5234985
UPC #
020066353032
Country of Origin
United States

Dimensions

Size
17 oz.
Container Size
20 oz

Details

Item
Spray Paint
Paint Color Family
Blues
Color
Royal Blue
Base Type
Water
Paint and Primer Sub Category
Athletic Field Striping Paint
Coverage
100 to 200 Linear ft
For Use With
Mfr. No. 206346, 2388000, 2395000
Paint and Primer Surface Material
Concrete
Container Type
Aerosol
Exposure Conditions
Exterior
Features
Bright, Sharp, Well-Defined Lines, Guaranteed Not to Clog
Application Temperature
32 to 90 Degrees F
Dry Time
30 min.
Standards
MIR Compliant, USDA Requirements
Line Striping Aerosol
Yes
Dry Time Tack Free
Less than 30 min.
Application Method
Spray
Net Weight
17 oz.
Striping and Marking Paint and Chalk Item
Athletic Field Striping Paint
Striping & Marking Paint & Chalk Item
Athletic Field Striping Paint
Paint and Primer Application Method
Spray
Formulation
Water
Flammability
Flammable
Sub Brand
Industrial Choice
Compatible Equipment
Striping and Marking Machines
Paint Collection
Temporary Marking Paint
Product Type
Striping Paint
Application
Boundary Marking
Paint Dispensing Style
Inverted
Coverage Area
100 to 200 Linear ft/3 in Stripe
Minimum Application Temperature
32 Degrees F
Cleaning Method
Thinner
For Use On
Athletic Fields, Golf Courses, Playgrounds
Resin Material
Modified Alkyd
Maximum Application Temperature
90 Degrees F
Compatible with Manufacturer Part Number
206346, 2388000
Permanence
Semi-Permanent
Surface Material
Athletic Fields, Golf Courses, Playgrounds
Series Number
AF1600
Paint Base Type
Water
Use Location
Exterior
Resistance Properties
Smudge Resistant
Shelf Life
5 yr

Description

Athletic Field Striping Paint, Water Base Type, Line Striping Aerosol Yes, Royal Blue, Size 17 oz, Athletic Field Striping Paint, Paint and Primer Surface Material Concrete, Grass, Gravel, Paint and Primer Application Method Spray, Striping Machine, Striping Wand, Coverage 100 to 200 Linear ft/3 in Strip, Net Weight 17 oz, Dry Time 30 min, Dry Time Tack Free Less Than 30 min, Application Temperature 32 Degrees to 90 Degrees F, Mild to Moderate Exposure Conditions

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.