
Weld by Weld by Groove Tee Sch 10 SS316 6 inch
Mfr # GVW-T-6-W-W-G-S10S6
Zoro # G912368677
product price: $319.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Tee
Pipe Fitting Material
Stainless Steel
Color
Silver
Finish
Stainless Steel
Application
Groove piping and Welds, For Groove needs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
GVW-T-6-W-W-G-S10S6
Zoro #
G912368677
UPC #
-
Country of Origin
United States
Dimensions
Pipe Fitting Length
10 in
Details
Specific Fitting Shape
Tee
Pipe Fitting Material
Stainless Steel
Color
Silver
Finish
Stainless Steel
Application
Groove piping and Welds, For Groove needs
Description
Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.
- •Grooved plumbing allows for easy disassemling and reassembling of pipe and valves
- •Groove x weld Tee 6" Weld x Weld x Groove Sch10 Stainless Steel
- •Groove x weld Tee Sch10 SS316
- •Weld x Groove Tee Sch10 Stainless Steel
- •Weld x Groove Tee Sch10 SS304
- •Groove x weld Tee 6" Weld x Weld x Groove Sch10 SS316
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.