Zoro Homepage

Hand CLeaner, 32 oz. Pump Bottle, 12 PK

  • Mfr # ISS-32

  • Zoro # G1257512


product price: $183.99
/pk 12, $15.33/ea
Free Shipping & Returns

Key Features

Form
Foam
Container Type
Pump Bottle
Color
White
Packaging Type
Pump Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISS-32
Zoro #
G1257512
UPC #
666080849061
Country of Origin
United States

Dimensions

Size
32 oz.

Details

Item
Hand Cleaner
Form
Foam
Container Type
Pump Bottle
Color
White
Packaging Type
Pump Bottle

Description

Industrial Hand Cleaner,32 oz.,Package Quantity 12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.