Engineering and Architecture Reference Book, Reliability-Centered Maintenance, English, Hardcover (Discontinued)
- Mfr # 9780831131463
- Zoro # G0123980
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9780831131463
Zoro #
G0123980
UPC #
-
Country of Origin
United States
Dimensions
Width
6 3/10 in
Depth
1 in
Height
9 1/10 in
Overall Depth
1 in
Overall Height
9 in
Overall Width
6 in
Details
Item
Reference Book
Language
English
Subject Matter
Maintenance
Book Type
Engineering and Architecture
Book Format
Hardcover
Book Title
Reliability-Centered Maintenance
Publisher
Industrial Press
Number of Pages
448
Book Description
Covers Reliability-Centered Maintenance
Book Edition
2nd
ISBN-10
0831131463
ISBN-13
9780831131463
Publication Date
January 1997
Product Type
Reference Book
Book Topic
Reliability
Description
Reference Book, Reliability-Centered Maintenance, Hardcover, Publisher Industrial Press, Book Edition 2nd, Publication Date January 1997, ISBN-10 0831131463, ISBN-13 9780831131463, Language English, Number of Pages 448
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.