Machining Reference Book, Machinery's Handbook Guide 30th Edition, English, Paperback (Discontinued)
- Mfr # 9780831130947
- Zoro # G1825247
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9780831130947
Zoro #
G1825247
UPC #
-
Country of Origin
Multiple
Dimensions
Width
4 13/32 in
Depth
5/8 in
Height
7 in
Details
Language
English
Item
Reference Book
Subject Matter
Machinery
Book Type
Machining
Book Format
Paperback
Book Title
Machinery's Handbook Guide 30th Edition
Publisher
Industrial Press
Book Description
Completely Updated and Revised to Reflect The Changes and Additions Made to The Machinery's Handbook, The Machinery's Handbook Guide Enables Users to Maximize The Enormous Practical Value of The Invaluable Information In The Handbook
Book Edition
30th.
Publication Date
01/03/2016
Number of Pages
296
ISBN-10
831130946
ISBN-13
9780831130947
Description
Reference Book, Machinery's Handbook Guide 30th Edition, Paperback, Publisher Industrial Press, Book Edition 30th., Publication Date 01/03/2016, ISBN-10 831130946, ISBN-13 9780831130947, Language English, Number of Pages 296
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.