Zoro Homepage
This item is Discontinued.
Industrial Press Engineering and Architecture Textbook, Blueprint Reading Basics, English, Paperback 9780831131258

Engineering and Architecture Textbook, Blueprint Reading Basics, English, Paperback (Discontinued)

  • Mfr # 9780831131258
  • Zoro # G0124306
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9780831131258
Zoro #
G0124306
UPC #
-
Country of Origin
United States

Dimensions

Width
8 1/2 in
Depth
1 in
Height
10 4/5 in

Details

Item
Textbook
Language
English
Book Type
Engineering and Architecture
Book Format
Paperback
Book Title
Blueprint Reading Basics
Publisher
Industrial Press
Book Description
Written by a seasoned professional with more than 50 years experience in manufacturing, the new third edition of this widely used text and self training manual has been expanded to include many new and revised worksheets designed to facilitate the reader's ability to form a mental picture from a drawing.
ISBN-10
0831131258
Book Edition
3rd.
Publication Date
01/06/2001
ISBN-13
9780831131258
Number of Pages
336

Description

Textbook, Blueprint Reading Basics, Paperback, Publisher Industrial Press, Book Edition 3rd., Publication Date 01/06/2001, ISBN-10 0831131258, ISBN-13 9780831131258, Language English, Number of Pages 336

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.