Zoro Homepage

AA Alkaline Battery, 1 PK

  • Mfr # 17131046-6

  • Zoro # G6734962


product price: $426.99
/ea
Free Shipping & Returns

Key Features

For Use With
MX6 iBird
Color
Black
Includes
(3) Batteries
Standard Battery Size
AA
Voltage
4.5VDC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17131046-6
Zoro #
G6734962
UPC #
-
Country of Origin
United States

Dimensions

Standard Battery Size
AA
Battery Size
AA
For Battery Size
AA

Details

Item
Battery Pack
For Use With
MX6 iBird
Color
Black
Includes
(3) Batteries
Voltage
4.5VDC
Battery Chemistry
Alkaline
Battery Type
Alkaline
Operating Temp. Range
-4 Degrees to 122 Degrees F (-20 Degrees to 50 Degrees C)
Battery Life
10.5 hr
Standard Battery Pack Size
1
Standards
MSHA
Product Type
Battery Pack
Series
MX6 iBrid
Operating Temperature - Minimum
-4 Degrees F
For Battery Chemistry
Alkaline
Operating Temperature - Maximum
122 Degrees F
Output Voltage
4.5V DC

Description

Battery Pack, Product Type Battery Pack, Series MX6 iBrid, For Battery Chemistry Alkaline, Battery Size AA, Operating Temperature - Maximum 122 Degrees F, Operating Temperature - Minimum -4 Degrees F, For Use With MX6 iBird, Includes (3) Batteries, Output Voltage 4.5V DC, Battery Life 10.5 hr, Standards MSHA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.