Shop INDUSTRIAL SCIENTIFIC
See all product information
Create Account
Alarm Muffler, For Radius BZ1, PK2
- Mfr # 18109442
- Zoro # G6140088
product price:Â
$
87.69
/pk of 2, $43.85/ea
Key Features
For Use With
Mfr. No. 18109396-ABC
Length
4 in
Power Source
Manual/Non-Powered
Status Indicator
No
Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 18109442
- Zoro #
- G6140088
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 4 in
- Width
- 4 in
- Overall Width
- 4 in
- Overall Length
- 4 in
- Wire Rope Length
- 4 in
Details
- Item
- Alarm Muffler
- For Use With
- Mfr. No. 18109396-ABC
- Power Source
- Manual/Non-Powered
- Status Indicator
- No
- Features
- Durable Design
- Series
- Radius(R) BZ1
- Product Type
- Alarm Muffler
- Compatible Manufacturer Part Number
- 18109396-ABC
- Power Source - TS Only
- Manual/Non-Powered
- Power Source - old
- Manual/Non-Powered
- Compatible Product Type
- Mfr. No. 18109396-ABC
Description
Alarm Muffler, Product Type Alarm Muffler, Series Radius(R) BZ1, For Use With Mfr. No. 18109396-ABC, Overall Length 4 in, Overall Width 4 in, Power Source Manual/Non-Powered, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.