Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alkaline AAA Battery

  • Mfr # 17150608

  • Zoro # G6706052


product price: $275.99
/ea
Free Shipping & Returns

Key Features

For Use With
Ventis MX4, Ventis Pro5
Color
Black
Operating Temp. Range
-4 Degrees to 122 Degrees F (-20 Degrees to 50 Degrees C)
Includes
(3) Batteries
Battery Life
8 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
17150608
Zoro #
G6706052
UPC #
-
Country of Origin
United States

Dimensions

Battery Size
AAA
For Battery Size
AAA

Details

Item
Battery Pack
For Use With
Ventis MX4, Ventis Pro5
Color
Black
Operating Temp. Range
-4 Degrees to 122 Degrees F (-20 Degrees to 50 Degrees C)
Includes
(3) Batteries
Battery Life
8 hr
Voltage
4.5V DC
Battery Chemistry
Alkaline
Operating Temperature - Maximum
122 Degrees F
Operating Temperature - Minimum
-4 Degrees F
Series
Ventis MX4, Ventis Pro5
For Battery Chemistry
Alkaline
Output Voltage
4.5V DC

Description

Battery Pack, Product Type Battery Pack, Series Ventis MX4, Ventis Pro5, For Battery Chemistry Alkaline, Battery Size AAA, Operating Temperature - Maximum 122 Degrees F, Operating Temperature - Minimum -4 Degrees F, For Use With Ventis MX4, Ventis Pro5, Includes (3) Batteries, Output Voltage 4.5V DC, Battery Life 8 hr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.